Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Electrical Tape, 3/4 x 66 ft., 7 mil, Orange

  • Zoro #: G0154515
  • Mfr #: 10869

$4.82

Details
  • Material: Backing: Vinyl; Adhesive: Rubber Resin
  • Max. Voltage: 600
  • Performance Temp.: Up to 220 Degrees F
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Scotch #10869 Specifications

  • Zoro #: G0154515
  • Mfr #: 10869
Material: Backing: Vinyl; Adhesive: Rubber Resin Max. Voltage: 600
Performance Temp.: Up to 220 Degrees F Tape Tensile Strength: 17 lb./in.
Shape: Continuous Roll Tensile Strength: 17 lb./in.
Duct Tape Adhesive: Rubber Tape Width: 3/4"
Adhesion Strength: 20 oz./in. Tape Color: Orange
Tape Shape: Continuous Roll Standards: UL Listed, UL 510, CSA Certified, RoHS 2002/95/EC, ASTM D1000
Adhesive: Rubber UV Resistance: No
Temperature Range: 32 to 220 Degrees F Length: 66 ft.
Max. Tape Performance Temp.: 220 Degrees F Width: 3/4"
Color: Orange Thickness: 7 mil
Item: Electrical Tape Tape Adhesive Strength: 20 oz./in.
Series: 35 Tape Backing Material: Vinyl
Country of Origin (subject to change): United States

Description

Electrical Tape, Tape Backing Material Vinyl, Tape Adhesive Rubber, Tape Thickness 7.00 mil, Tape Width 3/4 In., Tape Length 66 ft., Tape Shape Continuous Roll, Tape Color Orange, Max. Voltage 600, Max. Tape Performance Temp. 220 Degrees F, Tape Tensile Strength 17 lb./in., Tape Adhesive Strength 20 oz./in., Series 35, UV Resistance No, Standards UL Listed, UL 510, CSA Certified, RoHS 2002/95/EC, ASTM D1000, Tape Color Family Orange

Reviews of Scotch #10869