KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Electrical Tape, 7 mil, 3/4" x 66 ft., Blue

SCOTCH| Zoro #: G0154481| Mfr #: 35 3/4X66 BLUE

$4.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: UL Listed, UL 510, CSA Certified, RoHS 2002/95/EC, ASTM D1000
Adhesive: Rubber
Tensile Strength: 17 lb./in.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0154481 Mfr #: 35 3/4X66 BLUE
Standards: UL Listed, UL 510, CSA Certified, RoHS 2002/95/EC, ASTM D1000Adhesive: Rubber
Tensile Strength: 17 lb./in.Performance Temp.: Up to 220 Degrees F
Item: Electrical TapeUV Resistance: No
Series: 35Length: 66 ft.
Width: 3/4"Temperature Range: 32 Degrees to 220 Degrees F
Max. Voltage: 600Thickness: 7.00 mil
Material: Flame Retardant VinylShape: Continuous Roll
Adhesion Strength: 20 oz./in.Color: Blue
Country of Origin (subject to change): United States

Description

Electrical Tape, Tape Backing Material Vinyl, Tape Adhesive Rubber, Tape Thickness 7.00 mil, Tape Width 3/4 In., Tape Length 66 ft., Tape Shape Continuous Roll, Tape Color Blue, Max. Voltage 600, Max. Tape Performance Temp. 220 Degrees F, Tape Tensile Strength 17 lb./in., Tape Adhesive Strength 20 oz./in., Series 35, UV Resistance No, Standards UL Listed, UL 510, CSA Certified, RoHS 2002/95/EC, ASTM D1000

Reviews