SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Electrical Tape, 7 mil, 3/4" x 66 ft., Brown

SCOTCH| Zoro #: G1111047| Mfr #: 35 3/4X66 BROWN

$5.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BrownSeries: 35Material: Flame Retardant Vinyl
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1111047 Mfr #: 35 3/4X66 BROWN
Color: BrownSeries: 35
Material: Flame Retardant VinylPerformance Temp.: Up to 220 Degrees F
Thickness: 7.00 milTemperature Range: 32 Degrees to 220 Degrees F
Adhesion Strength: 20 oz./in.UV Resistance: No
Item: Electrical TapeWidth: 3/4"
Length: 66 ft.Tensile Strength: 17 lb./in.
Max. Voltage: 600Adhesive: Rubber
Shape: Continuous RollStandards: UL Listed, UL 510, CSA Certified, RoHS 2002/95/EC, ASTM D1000
Country of Origin (subject to change): United States

Description

Electrical Tape, Tape Backing Material Vinyl, Tape Adhesive Rubber, Tape Thickness 7.00 mil, Tape Width 3/4 In., Tape Length 66 ft., Tape Shape Continuous Roll, Tape Color Brown, Max. Voltage 600, Max. Tape Performance Temp. 220 Degrees F, Tape Tensile Strength 17 lb./in., Tape Adhesive Strength 20 oz./in., Series 35, UV Resistance No, Standards UL Listed, UL 510, CSA Certified, RoHS 2002/95/EC, ASTM D1000

Reviews