20% OFF SELECT CATEGORIESENTER CODE: BUILT2SAVESept 11-23SEE DETAILS

Electrical Tape, 7 mil, 3/4" x 66 ft., Gray

SCOTCH| Zoro #: G0920753| Mfr #: 35 3/4X66 GREY

$7.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0920753 Mfr #: 35 3/4X66 GREY
Tensile Strength: 17 lb./in.Item: Electrical Tape
UV Resistance: NoAdhesion Strength: 20 oz./in.
Max. Voltage: 600Shape: Continuous Roll
Series: 35Color: Gray
Standards: UL Listed, UL 510, CSA Certified, RoHS 2002/95/EC, ASTM D1000Temperature Range: 32 Degrees to 220 Degrees F
Adhesive: RubberPerformance Temp.: Up to 220 Degrees F
Thickness: 7.00 milWidth: 3/4"
Length: 66 ft.Material: Flame Retardant Vinyl
Country of Origin (subject to change): United States

Description

Electrical Tape, Tape Backing Material Vinyl, Tape Adhesive Rubber, Tape Thickness 7.00 mil, Tape Width 3/4 In., Tape Length 66 ft., Tape Shape Continuous Roll, Tape Color Gray, Max. Voltage 600, Max. Tape Performance Temp. 220 Degrees F, Tape Tensile Strength 17 lb./in., Tape Adhesive Strength 20 oz./in., Series 35, UV Resistance No, Standards UL Listed, UL 510, CSA Certified, RoHS 2002/95/EC, ASTM D1000

Reviews