Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

7 mil, 3/4" x 66 ft. White Electrical Tape

  • Zoro #: G0154463
  • Mfr #: 10828
$5.04
  • Tape Color Family: White
  • Width: 3/4"
  • Tape Color: White
See full product details
Orders over $75 ship free.

Scotch #10828 Specifications

  • Zoro #: G0154463
  • Mfr #: 10828
Tape Color Family: White Width: 3/4"
Tape Color: White Max. Voltage: 600
Series: 35 Tensile Strength: 17 lb./in.
Length: 66 ft. Tape Width: 3/4 in
Shape: Continuous Roll Standards: ASTM D1000, CSA Certified, RoHS 2002/95/EC, UL 510, UL Listed
Tape Backing Material: Vinyl Tape Tensile Strength: 17 lb-in
Tape Length: 66 ft Performance Temp.: Up to 220 Degrees F
Tape Adhesive Strength: 20 oz/in Adhesion Strength: 20 oz./in.
Duct Tape Adhesive: Rubber Material: Backing: Vinyl; Adhesive: Rubber Resin
Color: White Item: Electrical Tape
Max. Tape Performance Temp.: 220 Degrees F Temperature Range: 32 to 220 Degrees F
Tape Thickness: 7.0 mil UV Resistance: No
Tape Shape: Continuous Roll Tape Adhesive: Rubber
Adhesive: Rubber Thickness: 7 mil
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical Tape, Tape Backing Material Vinyl, Tape Adhesive Rubber, Tape Thickness 7.0 mil, Tape Width 3/4 in, Tape Length 66 ft, Tape Shape Continuous Roll, Tape Color White, Max. Voltage 600, Max. Tape Performance Temp. 220 Degrees F, Tape Tensile Strength 17 lb-in, Tape Adhesive Strength 20 oz/in, Series 35, UV Resistance No, Standards ASTM D1000, CSA Certified, RoHS 2002/95/EC, UL 510, UL Listed, Tape Color Family White

Reviews of Scotch #10828