Electrical Tape, 7 mil, 3/4" x 66 ft., White

SCOTCH| Zoro #: G1446453| Mfr #: 69-3/4"

$17.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 66 ft.Color: WhiteSeries: 69
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1446453 Mfr #: 69-3/4"
Length: 66 ft.Color: White
Series: 69Performance Temp.: Up to 392 Degrees F
Width: 3/4"Adhesive: Silicone
UV Resistance: NoTemperature Range: 32 Degrees to 392 Degrees F
Adhesion Strength: 40 oz./in.Max. Voltage: 600
Material: Glass ClothStandards: UL Listed, CSA Certified, Mil-1-19166C, ASTM D1000
Shape: Continuous RollItem: Electrical Tape
Tensile Strength: 180 lb./in.Country of Origin (subject to change): United States

Description

Electrical Tape, Material Glass Cloth, White, Shape Continuous Roll, Width 3/4 In., Length 66 ft., Thickness 7 mil, Max. Voltage 600, Tensile Strength 180 lb./in., Adhesion Strength 40 oz./in., Silicone Adhesive, UV Resistance No, Performance Temp. Up to 392 Degrees F, Standards UL Listed, CSA Certified, Mil-1-19166C, ASTM D1000, Series 69, Temperature Range 32 Degrees to 392 Degrees F

Reviews