HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Electrical Tape, 7 mil, 3/4" x 66 ft., Yellow

SCOTCH| Zoro #: G0154506| Mfr #: 35 3/4X66 YELOW

$4.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 66 ft.
Color: Yellow
Series: 35
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0154506 Mfr #: 35 3/4X66 YELOW
Length: 66 ft.Color: Yellow
Series: 35Performance Temp.: Up to 220 Degrees F
Adhesive: RubberUV Resistance: No
Temperature Range: 32 Degrees to 220 Degrees FThickness: 7.00 mil
Width: 3/4"Adhesion Strength: 20 oz./in.
Max. Voltage: 600Material: Flame Retardant Vinyl
Standards: UL Listed, UL 510, CSA Certified, RoHS 2002/95/EC, ASTM D1000Shape: Continuous Roll
Item: Electrical TapeTensile Strength: 17 lb./in.
Country of Origin (subject to change): United States

Description

Electrical Tape, Tape Backing Material Vinyl, Tape Adhesive Rubber, Tape Thickness 7.00 mil, Tape Width 3/4 In., Tape Length 66 ft., Tape Shape Continuous Roll, Tape Color Yellow, Max. Voltage 600, Max. Tape Performance Temp. 220 Degrees F, Tape Tensile Strength 17 lb./in., Tape Adhesive Strength 20 oz./in., Series 35, UV Resistance No, Standards UL Listed, UL 510, CSA Certified, RoHS 2002/95/EC, ASTM D1000

Reviews