Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Filament Tape, 9mm x 55m, 6 mil, PK96

  • Zoro #: G5624516
  • Mfr #: 893
$477.61 ($4.98/unit)
  • Item: Filament Tape
  • Tape Backing Material: Polypropylene
  • Reinforced Tape: Yes
See full product details
This item ships free.

Scotch #893 Specifications

  • Zoro #: G5624516
  • Mfr #: 893
Item: Filament Tape Tape Backing Material: Polypropylene
Reinforced Tape: Yes Tape Adhesive: Hot Melt Synthetic Rubber
Tape Thickness: 6 mil Tape Width: 0.25 in
Tape Length: 180 ft Tape Shape: Continuous Roll
Tape Color: Clear Min. Tape Performance Temp.: 40 Degrees F
Tape Tensile Strength: 300 lb/in Tensile Strength: 300 lb./in.
Series: 893 Color: clear
Thickness: 6.00 mil Material: Polypropylene Film
Standards: ISO 9001, ASTM D3759, ASTM D3652, ASTM D3330 Performance Temp.: 40 Degrees to 80 Degrees F
Max. Tape Performance Temp.: 80 Degrees F Adhesion Strength: 55 oz./in.
Adhesive: Synthetic Rubber Tape Adhesive Strength: 55 oz/in
Length: 55m Width: 9mm
Tape Core Diameter: 3 in Tape Elongation: 4.5 %
Shelf Life: 24 mo Tape Strength Rating: Heavy Duty
Package Configuration: Case Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Filament Tape, Series 893, Tape Strength Rating Heavy Duty, Tape WxL 0.25 in x 180 ft, Tape Thickness 6 mil, Tape Tensile Strength 300 lb/in, Min. Tape Performance Temp. 40 Degrees F, Max. Tape Performance Temp. 80 Degrees F, Tape Backing Material Polypropylene, Package Configuration Case, Shelf Life 24 mo, Standards ISO 9001, ASTM D3759, ASTM D3652, ASTM D3330, Tape Adhesive Hot Melt Synthetic Rubber, Tape Adhesive Strength 55 oz/in, Tape Color Clear, Tape Core Diameter 3 in

Reviews of Scotch #893