Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Filament Tape, Clear, 15/32in x 360yd, PK12

  • Zoro #: G5786094
  • Mfr #: 8988
$841.25 ($70.10/unit)
  • Item: Filament Tape
  • Tape Backing Material: Polypropylene
  • Reinforced Tape: Yes
See full product details
Out of Stock

Scotch #8988 Specifications

  • Zoro #: G5786094
  • Mfr #: 8988
  • Item: Filament Tape
  • Tape Backing Material: Polypropylene
  • Reinforced Tape: Yes
  • Tape Adhesive: Hot Melt Synthetic Rubber
  • Tape Thickness: 6.9 mil
  • Tape Width: 0.5 in
  • Tape Length: 1,082 ft
  • Tape Shape: Continuous Roll
  • Tape Color: Clear
  • Min. Tape Performance Temp.: 30 Degrees F
  • Tape Adhesive Strength: 75 oz/in
  • Performance Temp.: 32 Degrees F
  • Tape Tensile Strength: 380 lb/in
  • Width: 15/32"
  • Adhesive: Hot Melt Resin
  • Max. Tape Performance Temp.: Not Rated
  • Length: 360 yd.
  • Thickness: 6.90 mil
  • Series: 8988
  • Adhesion Strength: 75 oz./in.
  • Color: clear
  • Tensile Strength: 380 lb./in.
  • Material: Film
  • Tape Elongation: 3 %
  • Tape Core Diameter: 3 in
  • Standards: ISO 9001, ASTM D3759, ASTM D3652, ASTM D3330
  • Package Configuration: Case
  • Shelf Life: 18 mo
  • Tape Strength Rating: Heavy Duty
  • Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Filament Tape, Series 8988, Tape Strength Rating Heavy Duty, Tape WxL 1/2 in x 1082 ft, Tape Thickness 6.9 mil, Tape Tensile Strength 380 lb/in, Min. Tape Performance Temp. 30 Degrees F, Max. Tape Performance Temp. Not Rated, Tape Backing Material Polypropylene, Package Configuration Case, Shelf Life 18 mo, Standards ISO 9001, ASTM D3759, ASTM D3652, ASTM D3330, Tape Adhesive Hot Melt Synthetic Rubber, Tape Adhesive Strength 75 oz/in, Tape Color Clear, Tape Core Diameter 3 in

Reviews of Scotch #8988