Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Flex and Seal Shipping Roll, 200 ft L

  • Zoro #: G3190106
  • Mfr #: FS-15200
$101.04
  • Item: Flex and Seal Shipping Roll
  • Temperature Range: 60 Degrees to 90 Degrees F
  • Roll Weight: 9 lb
See full product details
This item ships free.

Scotch #FS-15200 Specifications

  • Zoro #: G3190106
  • Mfr #: FS-15200
Item: Flex and Seal Shipping Roll Temperature Range: 60 Degrees to 90 Degrees F
Roll Weight: 9 lb Material: Polyethylene, Synthetic Rubber
Roll Width: 15 in Bubble Size: 7/64 in
Adhesive Material: Synthetic Rubber Roll Dia.: 14 1/2 in
Color: Blue, Gray Core Size: 3 in
Min. Temperature: 60 Degrees F Max. Temperature: 90 Degrees F
Perforation: Non-Perforated Roll Length: 200 ft
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flex and Seal Shipping Roll, Perforation Non-Perforated, Bubble Size 7/64 in, Roll Width 15 in, Roll Length 200 ft, Color Blue, Gray, Material Polyethylene, Synthetic Rubber, Adhesive Material Synthetic Rubber, Core Size 3 in, Roll Dia. 14 1/2 in, Roll Weight 9 lb, Min. Temperature 60 Degrees F, Max. Temperature 90 Degrees F

Reviews of Scotch #FS-15200