Scotch
Magic Office Tape, 3" Core, 0.5" x 72 yds, Clear
- Zoro #: G503474312
- Mfr #: 810-122592
Hover or click to zoom Tap to zoom
Key Features
- Tape Backing Material: Plastic
- Tape Width: 0.5"
- Tape Length: 72 yds
- Tape Color: Clear
- Tape Core Diameter: 3"
- Core Dia.: 3"
- Color: Clear
- Material: Plastic
$7.25
Subtotal: $7.25
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SCOTCH Tape 3136, PK12 3136
- SCOTCH Magic Tape 4105, 3/4"x300", 24/pk, PK24 4105
- SCOTCH Desktop Tape Dispenser, 3/4" C-40
- SCOTCH Magic Greener Tape with Dispenser, 1" Core, 0.75" x 50 ft., Clear, PK6 6123
- SCOTCH Adhesive Foam Mounting Squares, PK16 108
- SCOTCH Trans Tape 600H2, Clear, 1/2"x36yd, PK48 600H2
- SCOTCH Magic Tape 117S, 3/4"x675", PK144 117S
- SCOTCH Tape 667, PK24 667
- SCOTCH Artist Tape FA2038 1/6"x10ydFor Cur, PK24 FA2038
- SCOTCH ScotchPad Label Protection Tape Sheets, 4" x 6", Clear, PK50 822-P
- BOTRON CO ESD Safe Manual Tape Dispenser 2in B1602
- Scotch