Scotch
Magic Tape, Eco Friendly, 3/4x900in., PK16
- Zoro #: G4071615
- Mfr #: 81216P
Hover or click to zoom Tap to zoom
Key Features
- Tape Backing Material: Plastic
- Tape Width: 0.75"
- Tape Length: 75 ft
- Tape Core Diameter: 1"
- Length: 75 ft
- Color: Clear
- Width: 0.75"
- Material: Plastic
$42.99
Pk of 16, $2.69/ea
Subtotal: $42.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SCOTCH Tape w/Dispenser, Extra Adhesive, 3/4"x600", 2 Rolls/PK, CL PK MMM198DM2
- SCOTCH Dispensing Matte Finish Magic Tape, 12PK MMM105BX
- SCOTCH Removable Double Sided Tape, 0.75" x 200", PK6 238
- SCOTCH Restickable Mounting Tabs, Removable, Repositionable, Holds Up to 1 lb (4 Tabs), 1 x 1, Clear, PK18 R100
- SCOTCH Double Sided Tape 136, 72, PK72 136
- SCOTCH Transparent Tape, Refill, 1" Core, 3/4"x36 Yds, 12Rolls/BD PK MMM6006PKBD
- SCOTCH Greener Transparent Tape, 3/4x900in, PK12 61212P
- SCOTCH Magic Tape 810, 1/2"x2592", 3" Cor, PK72 810
- SCOTCH Tape 667, PK24 667
- SCOTCH Tape 600-72-1"x2592" (25, 4m, PK12 600-72-3PK
- SCOTCH Adhesive Dot Roller 6055, 31"x49ft, R, PK48 6055
- Scotch