KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Packing List Envelope, 6 In H, PK5000

SCOTCH| Zoro #: G1060105| Mfr #: 8240-P

$410.56 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 5"
Item: Packing List Envelope
Color: Clear with Orange Border
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1060105 Mfr #: 8240-P
Width: 5"Item: Packing List Envelope
Color: Clear with Orange BorderThickness: 2.5 mil
Legend: Packing List EnclosedHeight: 6"
Material: polypropyleneCountry of Origin (subject to change): Canada

Description

Packing List Envelope, Material Polypropylene, Legend Packing List Enclosed, Height 6 In., Width 5 In., Color Clear with Orange Border, Thickness 2.5 mil, Package Quantity 5000

Reviews