Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

PrPrnt CrtSeal Tape, 1.9 Mil, 2x110 yds., Clr/Red, PK6

  • Zoro #: G6629537
  • Mfr #: T90237796PK
$114.83 9% off
$104.39 ($17.40/unit)
  • Length: 110 yd.
  • Tensile Strength: MD Tensile: 22 lb./in.; CD Tensile: 44 lb./in.
  • Item: Tape,Print,Carton Seal,2x110 yd.,PK6
See full product details
This item ships free.

Scotch #T90237796PK Specifications

  • Zoro #: G6629537
  • Mfr #: T90237796PK
Length: 110 yd. Tensile Strength: MD Tensile: 22 lb./in.; CD Tensile: 44 lb./in.
Item: Tape,Print,Carton Seal,2x110 yd.,PK6 Thickness: 1.9 mil
Adhesion Strength: 40 oz./in. Material: Hot Melt Rubber-Resin (Adhesive), BOPP (Backing)
Width: 2" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tape,Print,Carton Seal,2x110 yd.,PK6, Package Quantity 6

Reviews of Scotch #T90237796PK