KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" Dia. Hook-and-Loop White Reclosable Adhesive Dots, 24 pk.

SCOTCH| Zoro #: G0279097| Mfr #: RF7170X

$4.47 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Adhesive Type: Acrylic Adhesive
Hook and Loop Type: Hook-and-Loop
Item: Reclosable Fastener Dots
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0279097 Mfr #: RF7170X
Adhesive Type: Acrylic AdhesiveHook and Loop Type: Hook-and-Loop
Item: Reclosable Fastener DotsIncludes: 24 Sets
Color: WhitePackage Quantity: 24
Backing Material: PolypropyleneDot Dia.: 3/4"
Hook and Loop Shape: DiscFlame Retardant: No
Country of Origin (subject to change): Korea, Republic of

Description

Reclosable Fastener Dots, Hook-and-Loop, Hook and Loop Shape Disc, Dot Dia. 3/4 In., Color White, Flame Retardant No, Backing Material Polypropylene, Adhesive Type Acrylic Adhesive, Includes 24 Sets, Package Quantity 24

Reviews