Skip to Main Content

Featured Categories

  • Tools & Machining
  • Grounds & Outdoor
  • Storage & Workspace
  • Electrical Supplies

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Office, School & Shipping Supplies
      4. /
      5. Office Tape
      6. /
      7. Removable Tape, 224, 3/4"x650"(19mm, PK48
      Shop All Office Tape
      Scotch

      Removable Tape, 224, 3/4"x650"(19mm, PK48

      • Zoro #: G5978198
      • Mfr #: 224
      Key Features
      • Item: Removable Tape,224,3/4"x650"(19mm,PK48
      See full product details
      $110.26
      Pk of 48, $2.30/ea

      Subtotal: $110.26
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Description |
      • Reviews

      Specifications

      • Brand Scotch
      • MFR #
        224
      • Zoro #
        G5978198
      • Country of Origin
        United States
      • Category Office Tape

      Details

      Item Removable Tape,224,3/4"x650"(19mm,PK48
      Is something inaccurate or missing? Help us improve our product information

      Description

      Removable Tape,224,3/4"x650"(19mm,Package Quantity48

        Reviews of Scotch #224

        Explore more

        • SCOTCH ScotchPad Label Protection Tape Sheets, 4" x 6", Clear, PK50 822-P
        • SCOTCH Super-Hold Tape Refill, 1" Core, 0.75" x 27.77 yds, Transparent, PK6 PK 700K6
        • SCOTCH Magic Tape, 1 x 1296 in., Clear 81011296
        • SCOTCH Magic Tape Refill, 1" Core, 0.75" x 25 yds, Clear, PK20, 20PK 810SX20
        • SCOTCH Magic Tape, Eco Friendly, 3/4x900in., PK10 81210P
        • SCOTCH Magic Tape, 3" Core, 1"x2592", 12/PK, Transparent PK MMM81012592PK
        • SCOTCH Packaging Tape, Clear, 19.05mm65.83m, PK48 600
        • SCOTCH Magic Tape 4105, 3/4"x300", 24/pk, PK24 4105
        • SCOTCH Magic Tape 810, 1"x2592", PK36 810
        • SCOTCH Magic Tape, 1 x 2592 in., Clear, PK3 810-72-3PK
        • SCOTCH Dispenser, Tape, Desk, Black C38BK
        • Scotch

        Sign Up & Save

        Save 10% on your next order and get special offers when you sign up for Zoro emails!

        Follow Us

        • Facebook
        • Twitter
        • YouTube
        • LinkedIn
        • Instagram

        Information

        • About Us
        • Accessibility
        • Careers
        • Giving Back
        • Resource Hub
        • Return Policy
        • Shipping

        Shopping

        • Brands
        • My Account
        • Payments
        • Promo Codes
        • Sitemap
        • Track My Order

        Services

        • Customer Service
        • Contact Us
        • FAQs
        • Net 30 Terms
        • Sell on Zoro

        Zoro, Inc

        Contact Us

        Customer Service From Real People

        • Phone: (855) 289-9676
        • Email: askzoro@zoro.com

        © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
        Zoro, Inc