Scotch
Self-Sealing Laminating Pouches, 9 mil, 3.8" x 2.4", Gloss Clear, PK10
- Zoro #: G4605025
- Mfr #: LS851-10G

Hover or click to zoom Tap to zoom
$6.15
/pkg. of 10
Must order in multiples of 2
- Length: 2.4"
- Width: 3.8"
- Thickness: 9 mil
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $12.30
Scotch #LS851-10G Specifications
- Zoro #: G4605025
- Mfr #: LS851-10G
- Length: 2.4"
- Width: 3.8"
- Thickness: 9 mil
- For Use With: No Machine Required
- Color: Clear
- Finish: Gloss
- Application: Business Card
- Size: 3.8 x 2.4
- Weight: 0.065 lbs
- Country of Origin (subject to change): United States
Description
ScotchTM Self-Sealing Laminating Pouches, 9 mil, 3.8" x 2.4", Gloss Clear, 10/Pack
Reviews of Scotch #LS851-10G
Explore more
- SCOTCH Pouch, Thermal, Buscd, Clear, PK20 TP5851-20
- SCOTCH Laminating Pouches, 5 mil, 4.33" x 6.33", Gloss Clear, PK20 TP5900-20
- SCOTCH Pouch, Thermal Laminator, 5mm, PK100 TP5854100
- SCOTCH Pocket, Display, Scotch WL854C
- XYRON Repostnble Adhesive Refill Cartridge, 25" AT406-170
- SCOTCH Self-Sealing Laminating Sheets, 6 mil, 9.06 x 11.63, Gloss Clear, 50PK LS854SS-50
- GBC Film for Pinnacle 27, 25" x 500 ft. 3125311EZ
- Scotch Laminating Pouches and Film