Scotch

Splicing Tape, 30 mil, 1" x 30 ft., Black

Scotch Splicing Tape,  30 mil,  1" x 30 ft.,  Black 130C 1x30
Hover or click to zoom Tap to zoom
Key Features
  • Tape Color: Black
  • Tape Width: 1 in
  • Tape Length: 30 ft
  • Performance Temp.: Up to 266 Degrees F
  • Material: Backing: Ethylene Rubber; Adhesive: Rubber Resin
  • Tape Tensile Strength: 250 lb-in
  • Color: Black
  • Width: 1"
See full product details
$28.88

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Scotch #130C 1X30 Specifications

  • Tape Color: Black
  • Tape Width: 1 in
  • Tape Length: 30 ft
  • Performance Temp.: Up to 266 Degrees F
  • Material: Backing: Ethylene Rubber; Adhesive: Rubber Resin
  • Tape Tensile Strength: 250 lb-in
  • Color: Black
  • Width: 1"
  • Length: 30 ft.
  • Thickness: 30 mil
  • Max. Tape Performance Temp.: 265 Degrees F
  • Tape Thickness: 30.0 mil
  • Temperature Range: 266 Degrees F
  • Tensile Strength: 250 lb./in.
  • Shape: Continuous Roll
  • Item: Insulating Electrical Tape
  • Standards: ASTM D4325, D4388, C518
  • Tape Color Family: Black
  • UV Resistance: No
  • Series: 130C
  • Max. Voltage: 69kV
  • Tape Backing Material: Rubber
  • Tape Shape: Continuous Roll
  • Maximum Tape Performance Temperature: 194 Degrees F
  • Minimum Tape Performance Temperature: Not Rated
  • Tape Resistance Properties: UV-Resistant
  • Metric Tape Width: 25.4 mm
  • Voltage Rating: 69 kV
  • Dielectric Strength: 750 V/mil
  • Tape Adhesive Material: Rubber
  • Product Form: Continuous Roll
  • Imperial Tape WxL: 1 in x 30 ft
  • Elongation: 850 %
  • Imperial Tape Length: 30 ft
  • Sub-Brand: Scotch(R)
  • Tape Adhesive Format: Self-Fusing
  • Metric Tape Length: 9.1 m
  • Imperial Tape Width: 1 in
  • Brand-Sub Brand: 3M(TM) Scotch(R)
  • Specifications Met: ASTM, RoHS
  • Tape Type: Self-Fusing
  • Breaking Strength: 7.5 lb/in
  • Tape Sub-Type: High-Voltage
  • Package Quantity: 1
  • Liner Included: No
  • Tape Brand: 3M(TM)
  • Brand: 3M(TM)
  • Country of Origin (subject to change): United States

Description

Insulating Electrical Tape, Tape Backing Material Rubber, 1 in, 30 ft, 30 mil, Black, Voltage Rating 69 kV, Tape Adhesive Material Rubber, 3M(TM), Scotch(R), 130C, Minimum Tape Performance Temperature Not Rated, Maximum Tape Performance Temperature 194 Degrees F, Product Form Continuous Roll, Tape Adhesive Format Self-Fusing

Reviews of Scotch #130C 1X30

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.