KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Splicing Tape, 30 mil, 2" x 30 ft., Black

SCOTCH| Zoro #: G1764481| Mfr #: 130C2x30

$36.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 30 ft.
Performance Temp.: Up to 266 Degrees F
Tensile Strength: 250 lb./in.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1764481 Mfr #: 130C2x30
Length: 30 ft.Performance Temp.: Up to 266 Degrees F
Tensile Strength: 250 lb./in.Width: 2"
UV Resistance: NoSeries: 130C
Standards: ASTM D4325, D4388, C518, D4388Max. Voltage: 69000
Shape: Continuous RollMaterial: Rubber
Item: Splicing TapeColor: Black
Temperature Range: Up to 266 Degrees FCountry of Origin (subject to change): United States

Description

Splicing Tape, Material Rubber, Black, Shape Continuous Roll, Width 2 In., Length 30 ft., Thickness 30 mil, Max. Voltage 69000, Tensile Strength 250 lb./in., UV Resistance No, Performance Temp. Up to 266 Degrees F, Standards ASTM D4325, D4388, C518, D4388, Series 130C, Temperature Range Up to 266 Degrees F

Reviews