Scotch
Transparent Tape, 3/4x1000in., Clear, PK12
- Zoro #: G4072017
- Mfr #: 600K12
Hover or click to zoom Tap to zoom
Key Features
- Tape Backing Material: Plastic
- Tape Width: 0.75"
- Tape Length: 83.33 ft
- Tape Core Diameter: 1"
- Material: Plastic
- Features: Value Pack—Roll with value!
- Width: 0.75"
- Color: Transparent
$34.99
Pk of 12, $2.92/ea
Subtotal: $34.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SCOTCH Scotch® 810 Magic Tape (Permanent), 2.5 Mil, 1/2" x 72 yds., Transparent, 12/Case T963810
- SCOTCH Magic Tape, 1" Core, 1"x1296", 6/PK, Transparent PK MMM81011296PK
- SCOTCH Tape, Extra Adhesive, 3/4"x1000", 3 Rolls/PK, Clear PK MMM700K3
- SCOTCH Tape with Dispenser, 0.75 x 1000 in, PK12 600KC60
- SCOTCH Magic Double Sided Tp 237, 3/4"x300, PK72 237
- SCOTCH Trans Tape 600H2, Clear, 1/2"x36yd, PK48 600H2
- SCOTCH Magic Tape Refill, 3" Core, 0.5" x 72 yds, Clear, 2PK 810-2P12-72
- SCOTCH Magic Tape 117S, 3/4"x675", PK144 117S
- SCOTCH Wall-Safe Tape with Dispenser, 1" Core, 0.75" x 50 ft, Clear, 2PK 183-DM2
- SCHOOL SMART Tape Dispenser with Interchangeable 1 and 3 Inch Cores, Black A2729
- SCOTCH Transparent Tape, Refill, 1" Core, 3/4"x1000", 12 Rolls/BD PK MMM600K6BD
- Scotch