This Product is Discontinued
Scotch
Wall-Safe Tape, 1" Core, 0.75" x 66.66 ft., Clear, PK6 (Discontinued)
- Zoro #: G4593119
- Mfr #: 813S6
Hover or click to zoom Tap to zoom
Key Features
- Length: 66.66 ft
- Weight: 0.397 lbs
- Size: 0.75" x 66.66 ft
- Finish: Matte
- Material: Plastic
- Color: Clear
- Width: 0.75"
This Product is Discontinued
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Scotch
- MFR #813S6
- Zoro #G4593119
- Country of OriginUnited States
- Category Office Tape
Dimensions
Length | 66.66 ft |
Size | 0.75" x 66.66 ft |
Width | 0.75" |
Details
Weight | 0.397 lbs |
Finish | Matte |
Material | Plastic |
Color | Clear |
Description
Scotch® Wall-Safe Tape, 1" Core, 0.75" x 66.66 ft, Clear, 6/Pack
Reviews of Scotch #813S6
Explore more
- SCOTCH Wall-Safe Tape with Dispenser, 1" Core, 0.75" x 50 ft, Clear, 2PK 183-DM2
- SCOTCH Transparent Tape, 3/4x1000in., Clear, PK12 600K12
- SCOTCH Tape 600-72-1"x2592" (25, 4m, PK12 600-72-3PK
- SCOTCH Trans Tape 600-2P34-72, 3/4"x2592", PK12 600-2P34-72
- SCOTCH Scotch® 810 Magic Tape (Permanent), 2.5 Mil, 1" x 36 yds., Transparent, 12/Case T9651810
- SCOTCH Magic Tape 6122MP, 3/4"x650", 16/pk, PK16 6122
- SCOTCH Double Sided Tape 136, 72, PK72 136
- SCOTCH Removable Tape 811, 1"x2592", PK36 811
- SCOTCH Magic Double Sided Tp 237, 3/4"x300, PK72 237
- SHURTECH Duck® Permanent Double-Stick Tape, 1/2" x 300", 1" Core, Clear 21087
- SCOTCH Tape 3136, PK12 3136
- Scotch