Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Epoxy Adhesive , Dual-Cartridge , 1.69 oz. , Off-White , 2 hr.

  • Zoro #: G1618353
  • Mfr #: DP420

$31.24

  • Item: Epoxy Adhesive
  • Full Cure: 24 hr.
  • For Use With: 3M(TM) Dispensing Equipment
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Scotch-Weld #DP420 Specifications

  • Zoro #: G1618353
  • Mfr #: DP420
Item: Epoxy Adhesive Full Cure: 24 hr.
For Use With: 3M(TM) Dispensing Equipment Shear Strength (PSI): 4500
Type: Impact and Fatigue Resistance Epoxy Container: Dual-Cartridge
Structural Adhesive Type: Epoxy Adhesive Work Life: 20 min.
Epoxy Color: Off-White Size: 1.69 oz.
Application: For The Structural Bonding Series: DP420
Functional Cure: 2 hr. Container Type - Adhesives: Dual-Cartridge
Temp. Range (F): 0 Degrees to 72 Degrees For Use On: Composite, Metal, Plastic, Rubber, Wood
Mixing Ratio: 2:1 Country of Origin (subject to change): United States

Description

There is a wide variety of types of epoxy, ranging in color, size, and cure type. Here are some important details for the Epoxy Adhesive : SIZE: 1.69 oz., EPOXY CONTAINER: Dual-Cartridge, APPLICATION: For The Structural Bonding

Restrictions and Compliance

Hazardous material

Reviews of Scotch-Weld #DP420