BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Gasket Adhesive, 1 qt Can, Yellow

SCOTCH-WELD| Zoro #: G2426742| Mfr #: 1300L

$50.15 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Begins to Harden: Not SpecifiedColor: YellowSpecific Gravity: 0.88
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2426742 Mfr #: 1300L
Begins to Harden: Not SpecifiedColor: Yellow
Specific Gravity: 0.88Full Cure: 24 hr.
Temp. Range: -30 to 300 Degrees FSize: 1 qt.
Substrates: Metal, Wood, Neoprene, Reclaim, Sb-R, Butyl Rubber, and PlasticsFlash Point: -14 Degrees F
Item: Gasket AdhesiveCharacteristics: Lower Viscosity For Easier Brushing and Sprayability
Viscosity: 1000cPType: Low Viscosity Neoprene
Application: Spray, BrushStandards: Meets Mil Spec Mil-MMM-A-121
Country of Origin (subject to change): United States

Description

Gasket Adhesive, Low Viscosity Neoprene, 1 qt., Yellow, Temp. Range -30 to 300 Degrees F, Specific Gravity 0.88, Viscosity 1000cP, Flash Point -14 Degrees F, Full Cure 24 hr., Begins to Harden Not Specified, Substrates Metal, Wood, Neoprene, Reclaim, Sb-R, Butyl Rubber, and Plastics, Lower Viscosity For Easier Brushing and Sprayability, Spray, Brush, Standards Meets Mil Spec Mil-MMM-A-121

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, CT, DC, DE, GA, IL, IN, MA, MD, ME, NC, NH, NJ, NY, OH, PA, RI, TX, UT, VA

Reviews