- Home
- /
- Adhesives & Tapes
- /
- Caulks, Sealants & Gasket Makers
- /
- Gasket Sealants & Makers
- /
- Gasket Sealants
- /
- For Aluminum and Other Metals Gasket Maker, 300 mL, Red, Temp Range -65 to 300 Degrees F
Shop Alternate Products
This Product is Discontinued
3M Scotch-Weld
For Aluminum and Other Metals Gasket Maker, 300 mL, Red, Temp Range -65 to 300 Degrees F (Discontinued)
Mfr # GM18-300
Zoro # G2366533
This Product is Discontinued
Key Features
- Application For Gearbox and Engine Casings, Fuel and Water Pumps, Auto Thermostats, Air and Liquid Filters, Fluid Handling Equipment, Heat Exchangers, Ball Joints
- Color Red
- Size 300 mL
- Substrates All Metals, Especially Aluminum
- Temp. Range -65 to 300 Degrees F
Customers Also Purchased
- Brand 3M Scotch-Weld
-
MFR #
GM18-300
-
Zoro #
G2366533
- UPC # 00048011626604
- Country of Origin United Kingdom
- Category Gasket Sealants
Dimensions
Size | 300 mL |
Container Size Range | Over 10 oz |
Container Size and Type | 10.58 oz Cartridge |
Details
Application | For Gearbox and Engine Casings, Fuel and Water Pumps, Auto Thermostats, Air and Liquid Filters, Fluid Handling Equipment, Heat Exchangers, Ball Joints |
Color | Red |
Substrates | All Metals, Especially Aluminum |
Temp. Range | -65 to 300 Degrees F |
Sealant Container | Cartridge |
Item | Gasket Maker |
Type | For Aluminum and Other Metals |
Full Cure | 24 hr |
Begins to Harden | 4 hr |
Flash Point | 200 Degrees F |
Specific Gravity | 1.08 |
Viscosity | 700,000 |
Characteristics | Provides Instant Low Pressure Seal and Does Not Shrink Or Relax |
Green Environmental Attribute | Does Not Contain Methylene Chloride |
Color Family | Red |
Resistance Sensor Safe and Standards | ISO 10964 |
Non-Toxic | No |
For Material Type | Aluminum, Brass, Bronze, Cadmium, Copper, Galvanized Steel, Gold, Iron, Magnesium, Magnetite Steel, Manganese, Monel, Nickel, Silver, Stainless Steel, Zinc |
Sealant Type | Gasket Maker |
For Fluid Type | Fuels, Water |
Minimum Viscosity | 300,000 cps |
Maximum Operating Temperature | 300 Degrees F |
Full Cure Time | 1 day |
Brand & Series | 3M |
VOC Content Range | 0 to 30 g/L |
Working Time | 4 hr |
Maximum Viscosity | 700,000 cps |
Clean Up Method | Solvent |
Shelf Life | 1 yr |
Minimum Operating Temperature | -65 Degrees F |
Working Time Range | Over 21 min |
Compatible Materials | Aluminum, Brass, Bronze, Cadmium, Copper, Galvanized Steel, Gold, Iron, Magnesium, Magnetite, Manganese, Monel, Nickel, Silver, Steel, Zinc |
Compatible Fluids | Fuels, Water |
Consistency | Liquid |
Cure Type | Anaerobic, Room Temperature |
Specific Sealing Application | Auto Thermostats, Engine Casing, Fuel and Water Pumps, Gear Boxes, Other mated Surfaces, Pipe Flanges |
Product Form | Liquid |
Storage Requirements | 60 Degrees to 80 Degrees F, Cool Dry Place, Darkness |
Operating Temperature Range | -65 Degrees F to 300 Degrees F |
Description
Gasket Maker, Color Red, Container Size 10.58 oz, Container Type Cartridge, Full Cure Time 1 day, Cure Type Anaerobic, Room Temperature, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -65 Degrees F, Working Time 4 hr, Product Form Liquid, For Fluid Type Fuels, Water, For Material Type Aluminum, Brass, Bronze, Cadmium, Copper, Galvanized Steel, Gold, Iron, Magnesium, Magnetite Steel, Manganese, Monel, Nickel, Silver, Stainless Steel, Zinc, Standards ISO 10964