SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Gasket Maker, 50mL Tube, Red

SCOTCH-WELD| Zoro #: G2365921| Mfr #: GM18-50

$9.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedBegins to Harden: 4 hr.Size: 50ml
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2365921 Mfr #: GM18-50
Color: RedBegins to Harden: 4 hr.
Size: 50mlApplication: For Gearbox and Engine Casings, Fuel and Water Pumps, Auto Thermostats, Pipe Flanges, and Other Mated Surfaces.
Standards: -Full Cure: 24 hr.
Item: Gasket MakerViscosity: 700,000
Type: For Aluminum and Other MetalsSubstrates: All Metals, Especially Aluminum
Temp. Range: -65 to 300 Degrees FCharacteristics: Provides Instant Low Pressure Seal and Does Not Shrink Or Relax
Specific Gravity: 1.08Flash Point: 200 Degrees F
Country of Origin (subject to change): United Kingdom

Description

Gasket Maker, For Aluminum and Other Metals, 50mL, Red, Temp. Range -65 to 300 Degrees F, Specific Gravity 1.08, Viscosity 700,000, Flash Point 200 Degrees F, Full Cure 24 hr., Begins to Harden 4 hr., Substrates All Metals, Especially Aluminum, Provides Instant Low Pressure Seal and Does Not Shrink Or Relax, For Gearbox and Engine Casings, Fuel and Water Pumps, Auto Thermostats, Pipe Flanges, and Other Mated Surfaces., Standards -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews