DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Gasket Sealant, 1 qt Can, Yellow

SCOTCH-WELD| Zoro #: G0405946| Mfr #: 1300

$50.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Characteristics: Versatile, Brushable, High Immediate Strength and Heat Resistant
Specific Gravity: 0.88
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0405946 Mfr #: 1300
Characteristics: Versatile, Brushable, High Immediate Strength and Heat ResistantSpecific Gravity: 0.88
Color: YellowType: Heat-Resistant Neoprene
Substrates: Metal, Wood, Neoprene, Reclaim, Sb-R, Butyl Rubber, and PlasticsFull Cure: 24 hr.
Temp. Range: -30 to 300 Degrees FStandards: Meets Mil Spec Mil-M-81288
Viscosity: 3200cPBegins to Harden: 10 min.
Application: For Rubber and Metal, Bonds Gaskets to Appliances, Light Fixtures and Farm Equipment, Brush, Spray, Roll CoatItem: Gasket Sealant
Flash Point: -4 Degrees FSize: 1 qt.
Country of Origin (subject to change): United States

Description

Gasket Sealant, Heat-Resistant Neoprene, 1 qt., Yellow, Temp. Range -30 to 300 Degrees F, Specific Gravity 0.88, Viscosity 3200cP, Flash Point -4 Degrees F, Full Cure 24 hr., Begins to Harden 10 min., Substrates Metal, Wood, Neoprene, Reclaim, Sb-R, Butyl Rubber, and Plastics, Versatile, Brushable, High Immediate Strength and Heat Resistant, For Rubber and Metal, Bonds Gaskets to Appliances, Light Fixtures and Farm Equipment, Brush, Spray, Roll Coat, Standards Meets Mil Spec Mil-M-81288

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, MD, ME, NJ, PA

Reviews