KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Gasket Sealant, 5 oz Tube, Yellow

SCOTCH-WELD| Zoro #: G1375044| Mfr #: 1300

$14.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Heat-Resistant Neoprene
Color: Yellow
Flash Point: -4 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1375044 Mfr #: 1300
Type: Heat-Resistant NeopreneColor: Yellow
Flash Point: -4 Degrees FCharacteristics: Versatile, Brushable, High Immediate Strength and Heat Resistant
Specific Gravity: 0.88Temp. Range: -30 to 300 Degrees F
Substrates: Metal, Wood, Neoprene, Reclaim, Sb-R, Butyl Rubber, and PlasticsItem: Gasket Sealant
Size: 5 oz.Begins to Harden: Up to 12 min.
Application: For Rubber and Metal, Bonds Gaskets to Appliances, Light Fixtures and Farm Equipment, Brush, Spray, Roll CoatFull Cure: 24 hr.
Viscosity: 3200cPStandards: Meets Mil Spec Mil-M-81288
Country of Origin (subject to change): United States

Description

Gasket Sealant, Heat-Resistant Neoprene, 5 oz., Yellow, Temp. Range -30 to 300 Degrees F, Specific Gravity 0.88, Viscosity 3200cP, Flash Point -4 Degrees F, Full Cure 24 hr., Begins to Harden Up to 12 min., Substrates Metal, Wood, Neoprene, Reclaim, Sb-R, Butyl Rubber, and Plastics, Versatile, Brushable, High Immediate Strength and Heat Resistant, For Rubber and Metal, Bonds Gaskets to Appliances, Light Fixtures and Farm Equipment, Brush, Spray, Roll Coat, Standards Meets Mil Spec Mil-M-81288

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, MD, ME, NJ, PA

Reviews