- Home
- /
- Adhesives & Tapes
- /
- Caulks, Sealants & Gasket Makers
- /
- Pipe Sealants
- /
- Pipe Thread Sealants
- /
- Pipe Thread Sealant 8.5 fl oz, Tube, White, Paste
Shop Alternate Products
This Product is Discontinued
3M Scotch-Weld
Pipe Thread Sealant 8.5 fl oz, Tube, White, Paste (Discontinued)
Mfr # PS65
Zoro # G1499994
This Product is Discontinued
Key Features
- Application Pipe Sealing
- Color White
- Size 250 mL
- Container Type Tube
- Standards ANSI, US OSHA
Customers Also Purchased
- This item includes a minimum quantity of 2
- Brand 3M Scotch-Weld
-
MFR #
PS65
-
Zoro #
G1499994
- UPC # 00048011627120
- Country of Origin Multiple
- Category Pipe Thread Sealants
Dimensions
Size | 250 mL |
For Maximum Thread Diameter | 3 in |
Container Size | 8.5 fl oz |
Container Size and Type | 8.5 fl oz Tube |
Container Size Range | 5.1 oz to 10 oz |
Details
Application | Pipe Sealing |
Color | White |
Container Type | Tube |
Standards | ANSI, US OSHA |
Full Cure | 24 hr |
Performance Temp. Range | -65 Degrees to 300 Degrees F |
Specific Gravity | 1.1 |
Item | Pipe Thread Sealant |
Begins to Harden | Not Specified |
For Use With | Applications Requiring Easy Disassembly |
Viscosity | 450,000cP |
Strength | Medium |
Green Environmental Attribute | Does Not Contain Methylene Chloride |
Maximum Operating Temperature | 400 Degrees F |
Industry Application | General Purpose |
Minimum Operating Temperature | -65 Degrees F |
Specific Sealing Application | General Purpose Thread Sealing |
Chemical Base | Dimethacrylate |
For Material Type | Metal, Plastic |
Compatible Materials | Metals, Plastics |
Sealing Application | General Purpose |
Operating Temperature Range | -65 Degrees F to 400 Degrees F |
Product Form | Paste |
Full Cure Time | 1 day |
Shelf Life | 1 yr |
Non-Toxic | No |
Application Method | Squeeze |
Maximum Viscosity | 400,000 cps |
Resistance Properties Combination Attribute | Tube |
Color Family | White |
Storage Requirements | Cool Dry Place, Darkness |
VOC Content | 15 g/L |
Flash Point | 212 Degrees F |
Minimum Viscosity | 150,000 cps |
Min Operating Temperature Range | -69 to -40 Degrees F |
Cure Type | Anaerobic |
Brand & Series | 3M |
Description
Pipe Thread Sealant, Cure Type Anaerobic, Container Size 8.5 fl oz, Container Type Tube, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -65 Degrees F, Color White, For Material Type Metal, Plastic, Specific Sealing Application General Purpose Thread Sealing, Standards ANSI, US OSHA, For Maximum Thread Diameter 3 in, Application Method Squeeze, Chemical Base Dimethacrylate, Flash Point 212 Degrees F, Full Cure Time 1 day, Includes -