KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" W x 15' L Hook-and-Loop Black Reclosable Adhesive Fastener Roll

SCOTCHMATE| Zoro #: G1302944| Mfr #: MP3526/27

$47.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shear Strength: 22 psi
Width: 1"
Characteristics: Industrial Hook, Pressure Sensitive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1302944 Mfr #: MP3526/27
Shear Strength: 22 psiWidth: 1"
Characteristics: Industrial Hook, Pressure SensitivePackage Quantity: 1
Backing Material: NylonColor: Black
Hook and Loop Type: Hook-and-LoopAdhesive Type: Rubber Adhesive
Length: 15'Flame Retardant: No
Hook and Loop Shape: RollCountry of Origin (subject to change): Korea, Republic of

Description

Reclosable Fastener, Hook-and-Loop, Hook and Loop Shape Roll, Length 15 ft., Width 1 In., Color Black, Flame Retardant No, Backing Material Nylon, Shear Strength 22 psi, Adhesive Type Rubber Adhesive, Characteristics Industrial Hook, Pressure Sensitive

Reviews