1" W x 150' L Hook Black Reclosable Adhesive Fastener Roll

SCOTCHMATE| Zoro #: G0674737| Mfr #: SJ3526

$131.58 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shear Strength: 22 psi
Width: 1"
Characteristics: Industrial Hook, Pressure Sensitive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0674737 Mfr #: SJ3526
Shear Strength: 22 psiWidth: 1"
Characteristics: Industrial Hook, Pressure SensitivePackage Quantity: 1
Backing Material: NylonColor: Black
Hook and Loop Type: HookAdhesive Type: Acrylic Adhesive
Length: 150'Flame Retardant: No
Hook and Loop Shape: RollCountry of Origin (subject to change): South Korea

Description

Reclosable Fastener, Hook, Hook and Loop Shape Roll, Length 150 ft., Width 1 In., Color Black, Flame Retardant No, Backing Material Nylon, Shear Strength 22 psi, Adhesive Type Acrylic Adhesive, Characteristics Industrial Hook, Pressure Sensitive

Reviews