1" W x 150' L Loop Black Reclosable Adhesive Fastener Roll

SCOTCHMATE| Zoro #: G0622447| Mfr #: SJ3527

$219.36 /ea

This item ships free. Details.Standard ground shipping.
Details:
Backing Material: Nylon
Package Quantity: 1
Adhesive Type: Acrylic Adhesive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0622447 Mfr #: SJ3527
Backing Material: NylonPackage Quantity: 1
Adhesive Type: Acrylic AdhesiveShear Strength: 22 psi
Flame Retardant: NoCharacteristics: Industrial Hook, Pressure Sensitive
Hook and Loop Type: LoopHook and Loop Shape: Roll
Item: Reclosable FastenerColor: Black
Width: 1"Length: 150'
Country of Origin (subject to change): South Korea

Description

Reclosable Fastener, Loop, Hook and Loop Shape Roll, Length 150 ft., Width 1 In., Color Black, Flame Retardant No, Backing Material Nylon, Shear Strength 22 psi, Adhesive Type Acrylic Adhesive, Characteristics Industrial Hook, Pressure Sensitive

Reviews