KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" W x 150' L Loop White Reclosable Adhesive Fastener Roll

SCOTCHMATE| Zoro #: G1502907| Mfr #: SJ3527

$167.51 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1"
Shear Strength: 22 psi
Flame Retardant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1502907 Mfr #: SJ3527
Width: 1"Shear Strength: 22 psi
Flame Retardant: NoColor: White
Characteristics: Industrial Hook, Pressure SensitiveLength: 150'
Hook and Loop Shape: RollHook and Loop Type: Loop
Item: Reclosable FastenerAdhesive Type: Acrylic Adhesive
Backing Material: NylonPackage Quantity: 1
Country of Origin (subject to change): Korea, Republic of

Description

Reclosable Fastener, Loop, Hook and Loop Shape Roll, Length 150 ft., Width 1 In., Color White, Flame Retardant No, Backing Material Nylon, Shear Strength 22 psi, Adhesive Type Acrylic Adhesive, Characteristics Industrial Hook, Pressure Sensitive

Reviews