3M
Reclosable Fastener, Acrylic Adhesive, 15 ft, 1 in Wd, Clear, 2 PK
Mfr # MP3560
Zoro # G2333055
$197.99
14% off
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Self-Mating
- Adhesive Type Acrylic Adhesive
- Backing Material Polypropylene
- Shear Strength 22 psi
- Width 1 in
Explore More Products
- 3M Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in Wd, Clear 1-10-SJ4570
- 3M Reclosable Fastener, Acrylic Adhesive, 150 ft, 1 in Wd, Clear SJ3560
- 3M Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in Wd, Black 1-10-SJ4575
- 3M Reclosable Fastener, Acrylic Adhesive, 150 ft, 1 in Wd, Black, 3 PK SJ3572
- 3M Reclosable Fastener, Acrylic Adhesive, 50 yd, 1/2 in Wd, Black SJ3550CF
- 3M Back-to-Back Strap, No Adhesive, 75 ft, 1/2 in Wd, Black SJ3000
- 3M Reclosable Fastener, Rubber Adhesive, 15 ft, 1 in Wd, Black, 5 PK DK3M140
- 3M Replacement for Tessco 21200658129 21200658129
- 3M Reclosable Fastener, 4.9 yds, 1 yds Wd 6481
- 3M Reclosable Fastener, Rubber Adhesive, 150 ft, 1/2 in Wd, Black .500SJ3540
- 3M Reclosable Fastener, Acrylic Adhesive, 150 ft, 1 in Wd, White SJ3527N
- 3M Hook & Loop Rolls