Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

5 Micron, 3-1/4" O.D., 15"H, Replacement Filter Cartridge

  • Zoro #: G5145743
  • Mfr #: APRC1-P

$61.49

  • Item: Replacement Filter Cartridge
  • Standards: NSF
  • Flow Rate: 2 gpm
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Scotsman #APRC1-P Specifications

  • Zoro #: G5145743
  • Mfr #: APRC1-P
Item: Replacement Filter Cartridge Standards: NSF
Flow Rate: 2 gpm Microns: 5
Max. Temp.: 100 Degrees F Filter Diameter: 3-1/4"
Filter Flow Rate: 2.00 gpm Service Life: 15,000 gal.
Max. Pressure: 125 psi Outside Dia.: 3-1/4"
Application: Protects Ice Machine against Undesirable Bacteria, Mold and Algae Fits Brand: Everpure
Reduces: Taste and Odor with Scale Reduction, Leaves Chlorine in Water to Reduce Slime Growth Filter Reduces: Odor, Scale
For Use With: AquaPatrol Plus Water Filtration System Micron Rating: 5
Height: 15" Country of Origin (subject to change): United States

Description

Respirator filters and cartridges provide protection against inhaling harmful gases and vapors. Take a look at the features for Scotsman Replacement Filter Cartridge. For Use With: Everpure Scotsman Filter Heads, Height: 15".

Reviews of Scotsman #APRC1-P