Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

0.5 Micron, 4" O.D., 20"H, Replacement Filter Cartridge

  • Zoro #: G5004237
  • Mfr #: EV961227

$125.25

  • Service Life: 9000 gal.
  • Filter Reduces: Chlorine Taste, Odor, Scale
  • Fits Brand: Everpure
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Scotsman #EV961227 Specifications

  • Zoro #: G5004237
  • Mfr #: EV961227
Service Life: 9000 gal. Filter Reduces: Chlorine Taste, Odor, Scale
Fits Brand: Everpure Outside Dia.: 4"
Flow Rate: 1.67 gpm Max. Pressure: 80 psi
Microns: 0.5 Filter Diameter: 4"
Item: Replacement Filter Cartridge Micron Rating: 0.5
Height: 20" For Use With: Everpure Scotsman Filter Heads
Application: Ice Machines Filter Flow Rate: 1.67 gpm
Reduces: Chlorine, Taste and Odor with Scale Reduction Country of Origin (subject to change): United States

Description

Respirator cartridges and filters work by intercepting the particles of harmful gases and preventing them from reaching your airflow. Take a look at the features for Scotsman Replacement Filter Cartridge. For Use With: Everpure Scotsman Filter Heads, Height: 20".

Reviews of Scotsman #EV961227