Scott

1, 175, White, 25 PK

Hover or click to zoom Tap to zoom
Key Features
  • Color: White
  • Ply: 1
  • Number of Sheets: 175
  • Material: Paper
  • Container Type: Pack
  • Standards: EcoLogo Certified; Meets EPA standards
  • Application: Hand Washing;Washrooms
  • Sheet Width: 7.8 in
See full product details
$77.52
19% off
$62.79
Pk of 25, $2.51/ea
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Dimensions

Sheet Width 7.8 in
Sheet Length 12.4 in

Details

Color White
Ply 1
Number of Sheets 175
Material Paper
Container Type Pack
Standards EcoLogo Certified; Meets EPA standards
Application Hand Washing;Washrooms

Description

A premium towel that fits into any multi-fold dispenser.

    Reviews of Scott #01960