Scott
1, White, 6 PK
- Zoro #: G701860566
- Mfr #: 02000
Hover or click to zoom Tap to zoom
Key Features
- Color: White
- Paper Towel Width: 8"
- Ply: 1
- Container Type: Roll
- Uses Dispenser: Kimberly-Clark Professional 09803
- Material: Paper
- Application: General Purpose
- Length: 950 ft
$106.80
Pk of 6, $17.80/ea
Subtotal: $106.80
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Scott #02000 Specifications
- Zoro #: G701860566
- Mfr #: 02000
- Color: White
- Paper Towel Width: 8"
- Ply: 1
- Container Type: Roll
- Uses Dispenser: Kimberly-Clark Professional 09803
- Material: Paper
- Application: General Purpose
- Length: 950 ft
- Weight: 25 lbs
- Country of Origin (subject to change): United States
Description
Scott Essential provides reliable balance of efficiency, performance and value. The white Scott Essential High Capacity Hard Roll Paper Towels are an excellent choice for your business. These high capacity roll towels are designed to reduce maintenance time, run-outs and complaints. These absorbent commercial paper towels are designed for efficient general-purpose cleaning and drying, so your employees and guests will use less, saving you money.
Reviews of Scott #02000
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SCOTT Shop Towel 55 sheet 1 ply 6 pk, 6PK 75180
- SCOTT Slimfold Towels, White, 2160PK KCC04442
- SCOTT Roll Control CenterPull Paper Towels, White, 6PK KCC01032
- SCOTT Choose-A-Sheetâ„¢ Perforated Paper Towel, 1 Ply, 102 Sheets, White, 24 PK 16447
- SCOTT Essential Low Wet Strength Multi-Fold Towels, 9.4 x 12.4, White, 175 Towels, PK25, 25PK 45957
- SCOTT Essential Single Fold Paper Towel, 1 Ply, 250 Sheets, White, 16 PK 01700
- MORCON PAPER Centerpull Paper Towel, 2 Ply, 500 Sheets, 500 ft., Brown, 6 PK C5009
- BRO-TEX C-Fold Paper Towel, White, 2400 PK NTC21000
- BOUNTY Select-a-Size Kitchen Roll Paper Towels, 2-Ply, White, 5.9 x 11, 147 Sheets/Roll, PK12, 12PK 66980
- DEALMED Towel Professional, 13.5" X 18" 3-Ply, White, 500/Cs, 500PK 784091
- SCOTT Control Hardwound Paper Towel, Continuous Roll, 580 ft., White, 6 PK 12388
- Scott Paper Towels