Scott
1, White, 6 PK
- Zoro #: G7570169
- Mfr #: KCC 25637
Hover or click to zoom Tap to zoom
Key Features
- Color: White
- Paper Towel Width: 7 1/2"
- Ply: 1
- Application: Hand Washing; General Purpose
- Length: 700 ft
- Container Type: Roll
- Weight: 25 lbs
- Material: Paper
$117.99
Pk of 6, $19.67/ea
Subtotal: $117.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Scott #KCC 25637 Specifications
- Zoro #: G7570169
- Mfr #: KCC 25637
- UPC #: 10036000256373
- Color: White
- Paper Towel Width: 7 1/2"
- Ply: 1
- Application: Hand Washing; General Purpose
- Length: 700 ft
- Container Type: Roll
- Weight: 25 lbs
- Material: Paper
- Standards: EcoLogo Certified; Meets EPA standards
- Country of Origin (subject to change): United States
Description
ScottĀ® Pro Plus Hard Roll Towels, Green Harvest, 8" x 700 ft, White, 6 Roll/Carton
Reviews of Scott #KCC 25637
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SCOTT Towels, Kitchen, , Rl KCC41482
- SCOTT MultiFold Paper Towels, White, 4000PK KCC01840
- SCOTT Paper Towels 90 sheet 1 ply 1 pk 32896
- SCOTT Hardwound Paper Towel, White, 6 PK TTWATRT6
- SCOTT Essential Single Fold Paper Towel, 1 Ply, 250 Sheets, White, 16 PK 01700
- SCOTT Multifold Paper Towel, 250 Sheets, White, 3000 PK 03650
- PACIFIC BLUE ULTRA Towel, 6Pk, Pbu, White 6PK GPC26490
- RJ SCHINNER CO 16Pk Wht Sgl Fld Towels S1070
- BOUNTY Towel, Ess, Sas, 12Rl 12PK PGC74682
- SCA TISSUE NORTH AMERICA SCA Tissue North America SB1840A 9.1 x 10.25 in. Tork Universal Singlefold Hand Towel; 1-Ply; White SB1840A
- CASCADES PRO Tuff-Job Spunlace Towels, Jumbo Roll, 12 x 13, Blue, 475/Roll W802
- Scott Paper Towels