Scott

1, White, 6 PK

Scott 1,  White,  6 PK KCC 25702
Hover or click to zoom Tap to zoom
Key Features
  • Color: White
  • Ply: 1
  • Container Type: Roll
  • Application: Bathrooms; General Purpose; Washrooms
  • Weight: 26 lbs
  • Length: 1150 ft
  • Material: Paper
  • Country of Origin (subject to change): United States
See full product details
$104.00
Pk of 6, $17.33/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Scott #KCC 25702 Specifications

  • Color: White
  • Ply: 1
  • Container Type: Roll
  • Application: Bathrooms; General Purpose; Washrooms
  • Weight: 26 lbs
  • Length: 1150 ft
  • Material: Paper
  • Country of Origin (subject to change): United States

Description

Scott® Pro Hard Roll Paper Towels with Elevated Scott Design for Scott Pro Dispenser, Blue Core Only, 1150 ft Roll, 6 Rolls/Carton

Reviews of Scott #KCC 25702

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.