Scott
2, White, 4 PK
- Zoro #: G7570948
- Mfr #: 1010
Hover or click to zoom Tap to zoom
Key Features
- Color: White
- Paper Towel Width: 8"
- Ply: 2
- Sheets per Roll: 500
- Weight: 16 lbs
- Container Type: Roll
- Length: 15"
- Application: Bathrooms
$68.16
Pk of 4, $17.04/ea
Subtotal: $68.16
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Scott #1010 Specifications
- Zoro #: G7570948
- Mfr #: 1010
- UPC #: 10036000010104
- Color: White
- Paper Towel Width: 8"
- Ply: 2
- Sheets per Roll: 500
- Weight: 16 lbs
- Container Type: Roll
- Length: 15"
- Application: Bathrooms
- Material: Paper
- Country of Origin (subject to change): United States
Description
ScottĀ® Essential Center-Pull Towels, Absorbency Pockets, 2Ply, 8 x 15, 500/Roll,4 Roll/CT
Reviews of Scott #1010
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SCOTT 1, Brown, 6 PK 54038
- SCOTT MOD E-Series Hard Roll Towel Module, Blue KCC34361
- SCOTT Towels, Mulitfold, KCC01804
- SCOTT White Hardroll Towels, White, 12PK KCC01040
- SCOTT C-Fold Towels 200 sheet 1 ply 9 pk 03623
- SCOTT Scott Essential High Capacity Hard Roll Paper Towels (01000), White, 12 Pap 1000
- SOFPULL GP Pro Sofpull Regular Centerpull Premium Paper Towel White, PK6 28124
- PAPERNET Double Layer Paper Towel, 1-Ply, 7.6 x 15, White, 600/Roll, 6PK 410083
- SCOTT SCOTT HARDROLL TOWEL 6PK 2001
- ECO GREEN 1, 1,200 per roll, White, 80 PK EB1240
- WINDSOFT Hardwound Paper Towel, 1 Ply, Continuous Roll, 350 ft., White, 12 PK WIN109
- Scott Paper Towels