Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shop Paper Towel Roll 11" x 10.4", Blue, PK8

  • Zoro #: G4118409
  • Mfr #: 75190
$122.92 ($15.37/unit)
  • Promotion Restriction: Not eligible for promotion
  • Color: Blue
  • Sheet Size: 10" x 12"
See full product details
Out of Stock

Scott #75190 Specifications

  • Zoro #: G4118409
  • Mfr #: 75190
Promotion Restriction: Not eligible for promotion Color: Blue
Sheet Size: 10" x 12" Item: Dry Wipe
Product Series: Scott Shop Towels In A Box Material: Double Recreped (DRC)
Features: Highly Absorbent, Durable Ply: 1
For Use With: Self Dispensing Number of Sheets: 200
Product Color: Blue Containers per UOM: 1
Roll Length: No Roll Minimum Cleanroom Standards: None
Sheet Length: 12" Lint Level: Standard
Wipe Type: General Purpose Wipe Sheet Width: 10"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Dry Wipe, Wipe Type General Purpose Wipe, Dispensing Form Dispenser Box, Product Series Scott Shop Towels In A Box, Absorbency Level Super Heavy, Wet Strength Level Good, Color Blue, Minimum Cleanroom Standards None, Material Double Recreped (DRC), Lint Level Standard, Roll Length No Roll, Sheet Length 12 In., Sheet Width 10 In., Number of Sheets 200, Ply 1, Self-Dispensing Package Yes, Features Highly Absorbent, Durable, Package Quantity 8

Reviews of Scott #75190