Scott
Essential Hardwound Paper Towel, Continuous Roll, 1000 ft., White, 6 PK
- Zoro #: G4058011
- Mfr #: 01005

Hover or click to zoom Tap to zoom
$70.34
pkg. of 6 ($11.72/ea)
- Paper Towel Type: Hardwound
- Item: Paper Towel
- Color: White
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $70.34
Scott #01005 Specifications
- Zoro #: G4058011
- Mfr #: 01005
- Paper Towel Type: Hardwound
- Item: Paper Towel
- Color: White
- Paper Product Series: Essential
- Paper Towel Width: 8"
- Roll Length: 1000 ft.
- Sheet Size: 8" x 1000 ft.
- Number of Sheets: Continuous Roll
- Product Series: Essential
- Country of Origin (subject to change): United States
Description
ScottĀ® Essential High Capacity Hard Roll Towel, 1.5" Core,8 x1000ft,Recycled,White,6/CT
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Scott #01005
Explore more
- SCOTT Essential High Capacity Hard Roll Towel, 6PK 1005
- SCOTT Multifold Paper Towel, 175 Sheets, White, 25 PK 01980
- SCOTT 1, White, 25 PK 01960
- SCOTT Essential Hardwound Paper Towel, Continuous Roll, 425 ft., White, 12 PK 1080
- SCOTT 1, White, 6 PK 02000
- BOUNTY Select-a-Size Roll Paper Towels, 2-Ply, White, 5.9 x 11, 74 Sheets 65517
- KIMBERLY-CLARK Scott Scottfold Towels, 8-1/10" X 12-2/5", White, 25 Packs/Case - KIM0 1960
- CASCADES PRO Select Perforated Paper Towel, 2 Ply, 70 Sheets, White, 30 PK K070
- SOFPULL SofPull Perforated Center Pull Roll Paper Towel, PK 8 28125
- KIMBERLY-CLARK Premiere C-Fold Paper Towel, 1 Ply, 120 Sheets, White, 25 PK 13254
- Scott Paper Towels