Scott
Essential Multifold Paper Towel, 1 Ply, 250 Sheets, White, 16 PK
- Zoro #: G0713380
- Mfr #: 01807
Hover or click to zoom Tap to zoom
Key Features
- Paper Towel Type: Multifold
- Item: Paper Towel
- Color: White
- Paper Towel Width: 9.2"
- Sheet Size: 9.2" x 9.4"
- Ply: 1 Ply
- Number of Sheets: 250 Sheets
- Green Certification or Other Recognition: ECOLOGO, Forest Stewardship Council (FSC)
$63.75
Pk of 16, $3.98/ea
Subtotal: $63.75
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Scott #01807 Specifications
- Zoro #: G0713380
- Mfr #: 01807
- UPC #: 641438440169
- Paper Towel Type: Multifold
- Item: Paper Towel
- Color: White
- Paper Towel Width: 9.2"
- Sheet Size: 9.2" x 9.4"
- Ply: 1 Ply
- Number of Sheets: 250 Sheets
- Green Certification or Other Recognition: ECOLOGO, Forest Stewardship Council (FSC)
- Green Environmental Attribute: 0.7, Yes
- Product Series: Essential
- Uses Dispenser: Mfr. No. 09905,09906,39710,39719
- Package Quantity: PK16
- Material: Fiber
- Package quantity: PK16
- Features (Not in FGL): Multi-fold, Fragrance-free, Disposable
- Recycled Content: 1
- Country of Origin (subject to change): United States
Description
Paper Towel,Multifold RF,PK16, Package Quantity 16
Restrictions and Compliance
- ***
Reviews of Scott #01807
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SCOTT Perforated Paper Towel, 1 Ply, 128 Sheets, White, 20 PK 41482
- SCOTT Shop Towel 60 sheet 1 ply 1 pk 32992
- SCOTT 1, White, 6 PK KCC 25637
- SCOTT Multifold Paper Towel, Brown (250 Count) 3650
- SCOTT HighCapacity Hard Roll, White, 12PK KCC01000
- SCOTT 1, Blue, 12 PK 75147
- BRAWNY Wiper White P200 9.2X16.5 5PK GPC2905003
- NORTH AMERICAN PAPER Single Fold Towel Bleached 904406
- BOARDWALK Hardwound Paper Towel, 1 Ply, Continuous Roll, 350 ft., White, 12 PK BWK6250
- SCOTT Towel C-Fold Wht Cs9Pk 03623
- MARCAL Recycled CenterFold Paper Towels, White, 2400PK MRCP100B
- Scott Paper Towels