Scott
Essential (TM ) Standard Toilet Paper, 1 Ply, 1210 Sheets, 80 PK
- Zoro #: G4068450
- Mfr #: 5102

Tap to zoom
Hover or click to zoom
$116.30
pkg. of 80 ($1.45/ea)
- Ply: 1 Ply
- Roll Type: Standard
- Series: Essential (TM )
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $116.30
Scott #5102 Specifications
- Zoro #: G4068450
- Mfr #: 5102
- Ply: 1 Ply
- Roll Type: Standard
- Series: Essential (TM )
- Sheet Size: 4.1" x 4"
- Sheets per Roll: 1210 Sheets
- Uses Dispenser: Mfr. No. 09021
- Item: Toilet Paper
- Core Dia.: 1.575"
- Color: White
- Package Quantity: PK80
- Country of Origin (subject to change): United States
Description
ScottĀ® Essential Standard Roll Bathroom Tissue, Septic Safe, 1-Ply, White, 1210 Sheets/Roll, 80 Rolls/Carton
Reviews of Scott #5102
Explore more
- SCOTT Coreless Toilet Tissue, 1 Ply, Continuous Roll, 12 PK TTCL1JT
- SCOTT Scott Bath Tissue Single Roll Wh 1000 Fsc Mix Sgsna-Coc-005460, PK36 39327
- SCOTT Tissue, Bath, Rcy, 506 Sh 80PK KCC13217
- SCOTT Scott (R) Standard Toilet Paper, 2 Ply, 550 Sheets, 20 PK 13607
- SCOTT Essentials Coreless Toilet Paper, 2 Ply, 800 Sheets, 36 PK 07001
- SCOTT Essential (TM ) Jumbo Toilet Paper, 2 Ply, Continuous Roll, 12 PK 7304
- MORCON PAPER Morsoft Jumbo Toilet Paper, 2 Ply, Continuous Roll, 12 PK M99
- GENUINE JOE Standard Bath Tissue, 2 Ply, 500 Sheets, 80 PK GJO2508080
- MORCON PAPER Morsoft Standard Toilet Paper, 2 Ply, 600 Sheets, 48 PK MOR M600
- ANGEL SOFT PROFESSIONAL SERIES Tissue, Rolls, 2-Ply, Coreless 18PK GPC19372
- KIMBERLY-CLARK Kimberly-Clark 32992 SCOTT Pro Shop Towels; 1-Ply; Blue; 10.4 in. x 11 in.; 12-Carton 32992
- Scott Toilet Paper