Scott

Multifold Paper Towel, 175 Sheets, White, 25 PK

Scott Multifold Paper Towel,  175 Sheets,  White,  25 PK 01980
Hover or click to zoom Tap to zoom
  • Paper Towel Type: Multifold
  • Item: Paper Towel
  • Color: White
  • Paper Towel Width: 9.4"
  • Sheet Size: 9.4" x 12.4"
  • Number of Sheets: 175 Sheets
  • Country of Origin (subject to change): United States
See full product details
$71.00
pkg. of 25 ($2.84/ea)

Subtotal: $71.00

Scott #01980 Specifications

  • Paper Towel Type: Multifold
  • Item: Paper Towel
  • Color: White
  • Paper Towel Width: 9.4"
  • Sheet Size: 9.4" x 12.4"
  • Number of Sheets: 175 Sheets
  • Country of Origin (subject to change): United States

Description

Scott® Pro Scottfold Towels, 9 2/5 x 12 2/5, White, 175 Towels/Pack, 25 Packs/Carton

Reviews of Scott #01980

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.