Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shop Paper Towel Roll 11" x 10.4", Blue, PK12

  • Zoro #: G4118375
  • Mfr #: 75147
$37.95 ($3.16/unit)
  • Promotion Restriction: Not eligible for promotion
  • Color: Blue
  • Item: Paper Towel Roll, Shop Towels,PK55
See full product details
Out of Stock

Scott #75147 Specifications

  • Zoro #: G4118375
  • Mfr #: 75147
Promotion Restriction: Not eligible for promotion Color: Blue
Item: Paper Towel Roll, Shop Towels,PK55 Sheet Size: 11" x 10.4"
Number of Sheets: 55 Product Series: SCOTT Shop Towels On A Roll
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Whether you own an automotive shop (painting, detailing, or cleaning), are a D.I.Y. weekend warrior or are simply cleaning the garage, Scott Shop Towels Original (Blue) in standard rolls are a must in your list of supplies. These utility shop towels are ideal for changing oil, refilling fluids and general, multi-purpose automotive maintenance. They are the multi-purpose shop towels that can help you get just about any job done right! Plus, the convenient standard roll is portable, has perforated towels and fits on standard paper towel holders. Whether you're detailing, cleaning, staining, or polishing, trust Scott Shop Towels Original to help get the job done.

Reviews of Scott #75147