Combination Cartridge, Green/Magenta, PK2

SCOTT SAFETY| Zoro #: G0783395| Mfr #: 7422-GB1

$40.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: Niosh Approved
Approved for: AM, MA, P100
Color Code: Green/Magenta
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0783395 Mfr #: 7422-GB1
Standards: Niosh ApprovedApproved for: AM, MA, P100
Color Code: Green/MagentaConnection: Bayonet
Country of Origin (subject to change): United States

Description

Combination Cartridge, Color Code Green/Magenta, Approved for AM, MA, P100, Bayonet Connection, For Use With Scott 742 Series, Promask 25 and Xcel(TM), Standards NIOSH Approved, Package Quantity 2

Reviews