Scott Xcel(TM) Half Mask Respirator, L

SCOTT SAFETY| Zoro #: G1507344| Mfr #: 7421-114

$38.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Suspension: Yolk and Cradle
Item: Half Mask Respirator
Connection: Bayonet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1507344 Mfr #: 7421-114
Suspension: Yolk and CradleItem: Half Mask Respirator
Connection: BayonetCartridges Included: No
Mask Size: LHead Harness Material: Elastic, Thermoplastic Elastomer
Configured For: Dual CartridgeFacepiece Material: Thermoplastic Elastomer
Standards: NIOSHCountry of Origin (subject to change): United States

Description

SCOTT XCEL LRg

Reviews