STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Scott Xcel(TM) Half Mask Respirator, L

SCOTT SAFETY| Zoro #: G1323077| Mfr #: 7421-114V

$60.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Suspension: Yolk and Cradle
Includes: Speaking Diaphragm
Connection: Bayonet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1323077 Mfr #: 7421-114V
Suspension: Yolk and CradleIncludes: Speaking Diaphragm
Connection: BayonetCartridges Included: No
Mask Size: LHead Harness Material: Elastic, Thermoplastic Elastomer
Item: Half Mask RespiratorConfigured For: Dual Cartridge
Facepiece Material: Thermoplastic ElastomerStandards: NIOSH
Country of Origin (subject to change): United States

Description

SCOTT XCEL W/ VOIC

Reviews