THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Scott Xcel(TM) Half Mask Respirator, M/L

SCOTT SAFETY| Zoro #: G2100831| Mfr #: 7421-113

$42.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Suspension: Yolk and Cradle
Item: Half Mask Respirator
Connection: Bayonet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2100831 Mfr #: 7421-113
Suspension: Yolk and CradleItem: Half Mask Respirator
Connection: BayonetCartridges Included: No
Mask Size: M/LHead Harness Material: Elastic, Thermoplastic Elastomer
Configured For: Dual CartridgeFacepiece Material: Thermoplastic Elastomer
Standards: NIOSHCountry of Origin (subject to change): United States

Description

SCOTT XCEL MED/LRG

Reviews